
- SV4-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
Poppet/Spool | Spool |
Size Designation | 10 |
Actuation | Direct Acting |
Cavity | C-10-2 |
Filter Option | None |
Series | SV4-10-C |
Temperature Range [Min] | -40 °F |
Seal Kit Viton | 889627 |
Valve Type | 2-Way, Normally Closed Spool |
Pressure [Max] | 3000 psi |
Port Size | SAE-8 |
Valve Voltage Rating | 24 VDC |
Manual Override | No Manual Override |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Cartridge Valve Series | SV4-10-C |
Flow [Max] | 6 gal/min |
Port Type | SAE |
Housing No. | 876701 |
Coil Series | Use J Series, 23 W |
Operation | Solenoid Operated |
Housing Material | Aluminum |
Connector Type | Conduit |
Seal Kit Buna | 565806 |
Bi-Directional (2-Way Valves) | No |
Weight | 0.0 LB |
