
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Coil Series | Use J Series, 23 W |
Port Size | SAE-12 |
Seal Kit Buna | 565810 |
Operation | Solenoid Operated |
Port Type | SAE |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Poppet/Spool | Poppet |
Valve Type | 2-Way, 2-Position, Normally Open Poppet |
Housing No. | 566149 |
Series | J Series |
Housing Material | Aluminum |
Model No. | SV3-16-0-12T-12DG |
Manual Override | Cable Type Override |
Actuation | Pilot Operated |
Recommend Filtration Level | 18/16/13 microns |
Bi-Directional (2-Way Valves) | No |
Cavity | C-16-2 |
Watt Rating | 23 W |
Seal Kit Viton | 889609 |
Size Designation | 16 |
No. of Valve Ports | 2 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Cartridge Valve Series | SV3-16-O |
Flow [Max] | 33 gal/min |
Valve Voltage Rating | 12 VDC |
No. of Housing Ports | 2 |
Connector Type | DIN 43650-A |
Filter Option | None |
Weight | 0.0 LB |
