
- Direction Control Valve
- Manual Rotary Valve Type
- MRV5-10 Series
- 3 gal/min Maximum Flow
Model No. | MRV5-10-E-6T |
Series | MRV5-10 |
Port Type | SAE |
Actuation | Ball |
Valve Type | Manual Rotary |
Port Size | 6 mm |
Housing Material | Aluminum |
Seal Type | Buna-N |
Style | 4-Way, 3-Position |
Flow [Max] | 3 gal/min |
Weight | 0.0 LB |
