
- Flow Control Valve
- Flow Restrictor Type
- MRV2-16 Series
- 0 gal/min Minimum Flow
- 20 gal/min Maximum Flow
Flow [Min] | 0 gal/min |
Flow [Max] | 20 gal/min |
Port Type | SAE |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Recommend Filtration Level | 18/16/13 microns |
Type | Flow Restrictor |
Cavity | C-16-2 |
Model No. | MRV2-16-K-12T-20 |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Leakage | Standard |
Valve Torque into Cavity | 108 to 122 Nm |
No. of Valve Ports | 2 |
Adjustment Type | Knob w/o Keylock |
Temperature Range [Max] | 248 °F |
Series | MRV2-16 |
Port Size | 12 mm |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Weight | 0.0 LB |
