
- Direction Control Valve
- Manual Semi-Rotary Valve Type
- MRV3-10 Series
- 6 gal/min Maximum Flow
Pressure [Max] | 3000 psi |
Installation | Screw-in Cartridge |
No. of Housing Ports | 3 |
Lever Position | 90° Angle Position |
Valve Type | Manual Semi-Rotary |
No. of Valve Ports | 3 |
Detent Option | Yes |
Valve Torque into Cavity | 47 to 54 Nm |
Cavity | C-10-3 |
Port Size | 6 mm |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Leakage | Standard |
Series | MRV3-10 |
Model No. | MRV3-10-D2-6T |
Seal Type | Buna-N |
Housing Material | Aluminum |
Flow [Max] | 6 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Function | Direct Acting |
Port Type | SAE |
Weight | 0.0 LB |
