
- Direction Control Valve
- Manual Rotary Valve Type
- MRV4-10 Series
- 3 gal/min Maximum Flow
Temperature Range [Min] | -40 °F |
Function | Direct Acting |
Port Type | SAE |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 3000 psi |
Model No. | MRV4-10-K-6T |
Actuation | Knob |
Detent Option | No |
Valve Type | Manual Rotary |
Series | MRV4-10 |
Lever Position | 90° Angle Position |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Housing Ports | 4 |
Port Size | 6 mm |
Seal Type | Buna-N |
Cavity | C-10-4 |
No. of Valve Ports | 4 |
Flow [Max] | 3 gal/min |
Leakage | Standard |
Weight | 1.09 LB |
