
- Direction Control Valve
- Manual Rotary Valve Type
- MRV3-10 Series
- 6 gal/min Maximum Flow
Port Size | 6 mm |
Series | MRV3-10 |
Flow [Max] | 6 gal/min |
Housing Material | Aluminum |
Port Type | SAE |
Seal Type | Buna-N |
Model No. | MRV3-10-D-6T |
Valve Type | Manual Rotary |
Style | 3-Way, 3-Position |
Actuation | Lever |
Weight | 0.0 LB |
