
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Recommend Filtration Level | 18/16/13 microns |
Manufacturer Part No. | RV5-16-K-12H-30/ |
Seal Kit Buna | 889631 |
Valve Material | Steel |
Model No. | RV5-16-K-12H-30/ |
No. of Valve Ports | 2 |
Style | Spool |
Leakage | 164 cc/min |
Temperature Range [Min] | -40 °F |
Series | RV5-16 |
No. of Housing Ports | 2 |
Housing Material | Aluminum |
Port Type | SAE |
Valve Torque into Cavity | 108 to 122 Nm |
Temperature Range [Max] | 248 °F |
Pressure Setting | 1769 psi |
Cracking Pressure [Max] | 3000 psi |
Operating Pressure [Max] | 5076 psi |
Operation | Pilot Operated |
Installation | Screw-in Cartridge |
Cracking Pressure [Min] | 500 psi |
Adjustment Type | Knob |
Seal Kit Viton | 889635 |
Type | Pressure Relief Valve |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Body Type | 7 |
Port Size | SAE-12 |
Pressure [Max] | 5076 psi |
Cavity | C-16-2 |
Flow [Max] | 75 gal/min |
Operating Pressure [Min] | 493 psi |
Weight | 1.57 LB |
