
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
No. of Valve Ports | 2 |
Cavity | C-16-2 |
Port Size | SAE-12 |
Operation | Direct Acting |
Model No. | RV3-16-S-12T-13/ |
Pressure [Max] | 5076 psi |
Seal Material | Buna-N |
Seal Kit Viton | 889609 |
Adjustment Type | Screw |
Operating Pressure [Min] | 51 psi |
Operating Pressure [Max] | 5076 psi |
Style | Poppet |
Pressure Setting | 906 psi |
Cracking Pressure [Min] | 300 psi |
Manufacturer Part No. | RV3-16-S-12T-13/ |
Type | Pressure Relief Valve |
Leakage | 0.25 cc/min |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Series | RV3-16 |
Seal Kit Buna | 565810 |
Valve Material | Steel |
Cracking Pressure [Max] | 1300 psi |
Body Type | 7 |
Port Type | SAE |
Flow [Max] | 75 gal/min |
No. of Housing Ports | 2 |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Weight | 1.57 LB |
