
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS1-16 Series
- 35 gal/min Maximum Flow
Pressure [Max] | 3000 psi |
Style | 3-Way, 2-Position |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Flow [Max] | 35 gal/min |
Valve Type | Pilot To Shift |
Model No. | PTS1-16-12T-160 |
Installation | Screw-in Cartridge |
Seal Type | Buna-N |
Valve Torque into Cavity | 108 to 122 Nm |
No. of Valve Ports | 4 |
No. of Housing Ports | 4 |
Leakage | 164 cc/min maximum @ 210 bar |
Cavity | C-16-4 |
Housing Material | Aluminum |
Port Size | 12 mm |
Temperature Range [Max] | 248 °F |
Series | PTS1-16 |
Pilot Pressure | 160 psi |
Port Type | SAE |
Weight | 0.0 LB |
