
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
- Double Pilot Operated Operation
Model No. | DPC1-10S-P-6T |
Seal Material | Buna-N |
Style | Poppet |
Temperature Range [Max] | 248 °F |
Leakage | 0.25 cc/min |
Cracking Pressure | 15 psi |
Flow [Max] | 12 gal/min |
Port Size | SAE-6 |
Pressure Setting | 15 psi |
Installation | Screw-in Cartridge |
Port Type | SAE |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Orifice Size | 0.612 in |
Operation | Double Pilot Operated |
Series | DPC1-10 |
Pilot Ratio | 4:1 |
Temperature Range [Min] | -40 °F |
Valve Material | Steel |
Size | 10 mm |
No. of Housing Ports | 4 |
Pilot Piston Seal | Yes |
Recommend Filtration Level | 18/16/13 microns |
Housing | Yes |
No. of Valve Ports | 4 |
Cavity | C-8-4 |
Weight | 1.0 LB |
