
- Flow Control Valve
- Flow Control Type
- NV1-16 Series
- 40 gal/min Maximum Flow
Adjustment Type | Knob |
Type | Flow Control |
Series | NV1-16 |
Model No. | NV1-16V-K-0 |
Port Type | Cartridge Only |
Flow [Max] | 40 gal/min |
Weight | 0.0 LB |

Adjustment Type | Knob |
Type | Flow Control |
Series | NV1-16 |
Model No. | NV1-16V-K-0 |
Port Type | Cartridge Only |
Flow [Max] | 40 gal/min |
Weight | 0.0 LB |