
- Flow Control Valve
- Needle Valve Type
- NV1-16 Series
- 0 gal/min Minimum Flow
- 40 gal/min Maximum Flow
Leakage | Standard |
No. of Valve Ports | 2 |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Flow [Min] | 0 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 40 gal/min |
Model No. | NV1-16-0-0 |
Cavity | C-20-2 |
Series | NV1-16 |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 2 |
Port Type | Cartridge Only |
Pressure [Max] | 2000 psi |
Seal Material | Buna-N |
Valve Torque into Cavity | 108 to 122 Nm |
Type | Needle Valve |
Temperature Range [Min] | -40 °F |
Weight | 0.67 LB |
