
- Flow Control Valve
- Needle Valve Type
- FCV6-16 Series
- 55 gal/min Maximum Flow
No. of Valve Ports | 2 |
Operation | Direct Acting |
Leakage | Standard |
Pressure [Max] | 3000 psi |
Cavity | C-16-2 |
Port Type | SAE |
Temperature Range [Max] | 248 °F |
Type | Needle Valve |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Adjustment Type | Screw |
Installation | Screw-in Cartridge |
Flow [Max] | 55 gal/min |
Series | FCV6-16 |
Port Size | 12 mm |
No. of Housing Ports | 2 |
Model No. | FCV6-16-S-12H-NV |
Housing Material | Aluminum |
Valve Torque into Cavity | 108 to 122 Nm |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
