
- Pressure Unloading Valve
- PUV3-10 Series
- Pilot Operated Operation
- 1 gal/min Maximum Flow
- SAE-6 Port Size1
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
Operation | Pilot Operated |
Adjustment Type | Cap |
Port Size | SAE-6 |
Port Type | SAE |
Type | Unloading Valve |
Seal Kit Viton | 889599 |
Flow [Max] | 1 gal/min |
Loading Pressure as Percentage of Unloading Pressure | 85% |
Series | PUV3-10 |
Cavity | C-10-3 |
Operating Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Seal Kit Buna | 565804 |
Operating Pressure [Min] | 1500 psi |
Pressure Setting | 2250 psi |
Seal Material | Viton |
Pressure [Max] | 3000 psi |
Model No. | PUV3-10V-C-6T-85-30/ |
Weight | 0.33 LB |
