
- Check Valve
- Ball Style
- 10 mm Size
- Cartridge Only Port Type
Housing | No |
Port Size | SAE-8 |
Cracking Pressure | 5 psi |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Series | CV1-10 |
Flow [Max] | 12 gal/min |
Style | Ball |
Size | 10 mm |
Model No. | CV1-10-B-8T-5 |
Port Type | Cartridge Only |
Weight | 0.0 LB |
