
- Check Valve
- Poppet Style
- 20 mm Size
- SAE Port Type
Cracking Pressure | 15 psi |
Size | 20 mm |
Port Size | SAE-16 |
Flow [Max] | 60 gal/min |
Series | CV2-20 |
Seal Material | Buna-N |
Port Type | SAE |
Model No. | CV2-20-P-16H-15 |
Style | Poppet |
Weight | 0.0 LB |

Cracking Pressure | 15 psi |
Size | 20 mm |
Port Size | SAE-16 |
Flow [Max] | 60 gal/min |
Series | CV2-20 |
Seal Material | Buna-N |
Port Type | SAE |
Model No. | CV2-20-P-16H-15 |
Style | Poppet |
Weight | 0.0 LB |