
- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
Series | CV1-10 |
Cracking Pressure | 15 psi |
Housing Material | Cartridge Only |
Housing | No |
Size | 10 mm |
Flow [Max] | 12 gal/min |
Seal Material | Viton |
Style | Poppet |
Model No. | CV1-10V-P-0-15 |
Port Type | Cartridge Only |
Weight | 1.0 LB |
