
- Check Valve
- Poppet Style
- 20 mm Size
- SAE Port Type
- Direct Acting Operation
Pilot Piston Seal | No |
Cavity | C-20-2 |
Pressure Setting | 5 psi |
Size | 20 mm |
Leakage | 0.25 cc/min |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Installation | Screw-in Cartridge |
Valve Material | Steel |
Series | CV2-20 |
Operation | Direct Acting |
Housing | Yes |
Recommend Filtration Level | 18/16/13 microns |
Orifice Size | 1.435 in |
Flow [Max] | 60 gal/min |
Style | Poppet |
Model No. | CV2-20-P-16H-5 |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 2 |
Seal Material | Buna-N |
Port Type | SAE |
No. of Housing Ports | 2 |
Cracking Pressure | 5 psi |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Weight | 0.0 LB |
