
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
Flow [Max] | 12 gal/min |
Style | Poppet |
Size | 10 mm |
Cracking Pressure | 5 psi |
Seal Material | Viton |
Port Size | SAE-8 |
Port Type | SAE |
Housing Material | Aluminum |
Series | CV1-10 |
Model No. | CV1-10V-P-A8T-5 |
Weight | 0.0 LB |
