
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
- Pilot Operated Operation
Seal Material | Buna-N |
Pilot Ratio | 4:1 |
Installation | Screw-in Cartridge |
Pressure Setting | 15 psi |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Style | Poppet |
Model No. | SPC1-10S-P-6T |
Mounting | Inline |
Series | SPC1-10 |
Cracking Pressure | 15 psi |
Flow [Max] | 12 gal/min |
Temperature Range [Min] | -40 °F |
Housing | Yes |
Recommend Filtration Level | 18/16/13 microns |
Size | 10 mm |
Valve Material | Steel |
Pilot Piston Seal | Yes |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 3 |
Port Type | SAE |
No. of Housing Ports | 3 |
Operation | Pilot Operated |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
