
- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
Housing Material | Cartridge Only |
Flow [Max] | 12 gal/min |
Cracking Pressure | 65 psi |
Size | 10 mm |
Port Type | Cartridge Only |
Series | CV1-10 |
Model No. | CV1-10V-P-0-65 |
Style | Poppet |
Housing | No |
Seal Material | Viton |
Weight | 0.175 LB |
