
- Check Valve
- 10 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
Orifice Size | 0.622 in |
Model No. | CV1-10V-P-0-300 |
Port Type | Cartridge Only |
Flow [Max] | 12 gal/min |
Pilot Piston Seal | No |
Size | 10 mm |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 2 |
Cavity | C-10-2 |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Series | CV1-10 |
Housing | No |
Operation | Direct Acting |
Pressure Setting | 300 psi |
Cracking Pressure | 300 psi |
Weight | 0.0 LB |
