
- Check Valve
- Poppet Style
- 12 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
description
- Cartridges fit into industry-standard cavities and may be supplied for installation in manifolds or be provided in standard housings having SAE or BSPP ports suitable for in-line mounting. Valves may be used not only as conventional check valves, but also as low pressure-relief valves. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- High operational efficiency
- Low pressure drops
- Simple load holding device
- Low spring settings
- Four standard cracking pressures
- Unique dual-spring design
- Compact package
- Low cost alternative to more complex solutions
- Excellent repeatability and stability
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
No. of Housing Ports | 2 |
Operation | Direct Acting |
Pressure Setting | 10 psi |
Flow [Max] | 30 gal/min |
Leakage | 0.25 cc/min |
Manufacturer Part No. | CV11-12-P-0-10 |
Model No. | CV11-12-P-0-10 |
Cavity | C-12-2 |
Seal Material | Buna-N |
Series | CV11-12 |
Pressure [Max] | 5000 psi |
Orifice Size | 0.935 in |
Housing | No |
Body Type | 4 |
Seal Kit Viton | 02-165888 |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 2 |
Port Type | Cartridge Only |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Seal Kit Buna | 02-165889 |
Style | Poppet |
Installation | Screw-in Cartridge |
Cracking Pressure | 10 psi |
Temperature Range [Max] | 248 °F |
Size | 12 mm |
Temperature Range [Min] | -40 °F |
Pilot Piston Seal | No |
Weight | 0.54 LB |
