
- Aluminum Body for C-12-3 Cavity
- SAE-12 Port Size
- Type 5
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
Pressure [Max] | 3000 psi |
Body Type | 5 |
Cavity | C-12-3 |
Material | Aluminum |
Port Size | SAE-12 |
Weight | 1.8 LB |
