
- Single Unit Vane Pumps - Thru-Drive Type
- 25VQT Pump Series
- Right Hand (CW) Rotation
- 0.855 in Shaft Diameter
- 13 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series | 25VQT |
Shaft Seal Type | Single Shaft Seal |
Design No. | 20 |
Rotation | Right Hand (CW) |
Shaft Key | N/A |
Model No. | 25VQTAS21A-2297CA 20R |
Mounting | Flange Mount |
Port Type | Flange |
Pressure [Max] | 3000 psi |
GPM @ Speed | 31.5 gpm @ 1800 rpm |
Shaft Type | 13 Tooth Splined |
Port Size | 2.5 |
Adapter Mounting Orientation | Rotated 45° CW w/Respect to Mounting Flange |
Outlet Port Position | Inline w/Inlet |
Flow @ RPM | 21 gpm @ 1200 rpm |
Manufacturer Part No. | 25VQTAS21A-2297CA 20R |
Pressure Port | 1 in Flange |
Mounting Flange | SAE B, 2 Bolt |
Seal Material | Buna-N |
Rear Pump Mounting Adapter | SAE A, 2 Bolt |
Shaft Dia. | 0.855 in |
Displacement (in³/rev) | 4.1 |
Shaft Length | 1 5/16 in |
Configuration | Single |
Weight | 43.0 LB |
