
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D02 NFPA Size
Watt Rating | 38 W |
AC/DC | DC |
Coil Type | ISO 4400 (Din 43650) Connector |
NFPA Size | D02 |
Model No. | DG4V-2-2N-M-U-H6-10 |
Voltage & Frequency | 24 VDC |
Operation | Solenoid Operated |
Weight | 0.0 LB |
