
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 21 to 652 psi Pressure Adjustment Range
- Screw Adjustment Type
Port Control | Pressure Port |
Pilot Control | Pressure Port |
Gauge Port Thread Type | SAE |
Manufacturer Part No. | DGMX2-3-PP-RW-S-40 |
Design No. | 40 |
Performance | Standard Performance |
External Drain | No |
Adjustment | Yes |
Gage Port | SAE-4 |
Adjuster Location | Port B End |
Body Material | Cast Iron |
Interface | D03 |
Pressure Adjustment Range (psi) | 21 to 652 |
No. of Stages | Single Stage |
Pressure [Max] | 4500 psi |
Valve Type | Pressure Reducing Valve |
Adjustment Type | Screw |
Actuation Option | Proportional |
Model No. | DGMX2-3-PP-RW-S-40 |
Seal Material | Buna-N |
Remote Control Port | No |
Weight | 3.3 LB |
