
- SystemStak™ Counterbalance Valve
- Single Control
- D02
- Counterbalance in T Port, Piloted from B Port
- 29-580 psi
Adjustment Type | Micrometer w/Keylock |
Pressure Adjustment Range (psi) | 29 to 580 |
Adjustment Type, Dual | N/A |
Interface | D02 |
Port Control, Dual | N/A |
External Drain | No |
Pilot Ratio | N/A |
Counterbalance Type | Single |
Manufacturer Part No. | DGMR-2-TB-BK-10 |
Valve Type | Counterbalance |
Port Control | Counterbalance in T Port, Piloted from B Port |
Design No. | 10 |
Pressure Adjustment Range, Dual (psi) | N/A |
Gage Port | None |
Model No. | DGMR-2-TB-BK-10 |
Weight | 3.0 LB |
