
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 45 to 725 psi Pressure Adjustment Range
- Screw Adjustment Type
description
- Adjustable direct-acting pressure relief valves limit the maximum pressure in the lines controlled by the integral relief valve elements.
Pressure Limited In, Dual | Port B |
Manufacturer Part No. | DGMC2-3-AB-AW-BA-AW-41 |
No. of Stages | Two Stage |
Relief Function | Dual |
Pressure Adjustment Range, Dual (psi) | 43.5-725 |
Pressure [Max] | 4500 psi |
Port Drained Into | Port B |
Valve Type | Dual (Cross Port) Relief Valve "A" to "B" & "B" to "A" |
External Drain | No |
Body Material | Cast Iron |
External Drain, Dual | No |
Seal Material | Buna-N |
Operating Pressure [Max] | 4500 psi |
Adjustment | Yes |
Family Name | Vickers D03 SystemStak™ Valves |
Gage Port | None |
Pressure Adjustment Range (psi) | 45 to 725 |
Interface | D03 |
Port Drained Into, Dual | Port A |
Actuation Option | Proportional |
Design No. | 41 |
Model No. | DGMC2-3-AB-AW-BA-AW-41 |
Pressure Limited In | Port A |
Adjustment Type, Dual | Screw w/Locknut |
Flow [Max] | 16 gal/min |
Remote Control Port | No |
Adjustment Type | Screw |
Performance | Standard Performance |
Weight | 3.3 LB |
