
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 145 to 2900 psi Pressure Adjustment Range
- Screw Adjustment Type
Pressure Limited In | Pressure Port |
Model No. | DGMC-3-PT-CW-S-41 |
Remote Control Port | No |
Pressure Limited In, Dual | N/A |
Leakage | Standard |
Compatible Fluids | Petroleum Oil |
Adjustment | Yes |
Valve Type | Relief Valve |
Pressure Adjustment Range, Dual (psi) | N/A |
Interface | D03 |
Gauge Port Thread Type | SAE |
Pressure [Max] | 4500 psi |
Seal Material | Buna-N |
Adjustment Type, Dual | N/A |
Adjustment Type | Screw |
No. of Stages | Two Stage |
Actuation Option | Proportional |
Relief Function | Single |
Valve Mount Type | Subplate/Manifold Mounted |
Temperature Range [Max] | 176 °F |
Temperature Range [Min] | 32 °F |
Port Drained Into, Dual | N/A |
Manufacturer Part No. | DGMC-3-PT-CW-S-41 |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 145 to 2,900 |
Port Drained Into | Tank Port |
Gage Port | SAE-4 |
Fluid Cleanliness | 20/18/15 micron |
External Drain, Dual | N/A |
Performance | Standard Performance |
Design No. | 41 |
External Drain | No |
Weight | 1.0 LB |
