
- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
NFPA Size | D05 |
Model No. | KDG4V-5-33C30N-M-U-H7-30 |
Fluid Cleanliness | 17/15/12 micron |
Tank Port Rating | 1450 |
Seal Material | Fluorocarbon |
Manual Override | Plain Override |
Build Type | Spring Centered |
Electrical Connection | DIN 43650 |
Temperature Range [Max] | 179.6 °F |
Operation | Solenoid Operated |
Spring Arrangement | C |
Body Material | Gray Iron |
Feedback Sensor | No |
Voltage & Frequency | 24 VDC |
Temperature Range [Min] | -4 °F |
Pressure Drop at Rated Flow | 145 |
Control Type | Directional |
Mounting | Subplate Mounted |
Spool Type | Reduced A & B Ports Pressure at Null |
Series | KDG4V5 |
Pressure [Max] | 5000 psi |
Weight | 1.0 LB |
