
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D05 NFPA Size
Rated Flow [Max] | 18.75 gal/min |
Spool Type | Reduced A & B Ports Pressure at Null |
Operation | Hydraulic Pilot Operated |
Fluid Cleanliness | 15/13/11 micron |
Pressure [Max] | 4500 psi |
NFPA Size | D05 |
Leakage | Standard Performance |
Model No. | KDG3V-5-33C80N-E-10 |
Body Material | Ductile Iron |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Mounting | Subplate |
Build Type | Spring Centered |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Weight | 1.0 LB |
