
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D05 NFPA Size
- Double Solenoid
NFPA Size | D05 |
Build Type | Standard |
Electrical Connection | ISO 4400, DIN 43650 Connector |
Rated Flow [Max] | 3.4 gal/min |
Manual Override | Water-Resistant Override |
Temperature Range [Min] | -4 °F |
Performance | Standard Performance |
Voltage & Frequency | 24 VDC |
Solenoid | Double |
Model No. | KDG3V-5-2C90N-E-10 |
Operation | Hydraulic Pilot Operated |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Pressure [Max] | 5000 psi |
Spool Type | Closed Center |
Leakage | Standard Performance |
Seal Material | Fluorocarbon |
Mounting | Subplate |
Fluid Cleanliness | 15/13/11 micron |
Body Material | Cast Iron |
Temperature Range [Max] | 158 °F |
Weight | 0.0 LB |
