
- Pressure Control Valve
- Pressure Reducing Valve Type
- 290 to 3625 psi Pressure Adjustment Range
- Micrometer W/ Keylock Adjustment Type
Remote Control Port | No |
Gauge Port Thread Type | SAE |
Adjustment Type | Micrometer w/Keylock |
Pressure Adjustment Range (psi) | 290 to 3,625 |
Port Control | Pressure Port |
External Drain | No |
Gage Port | SAE-4 |
Manufacturer Part No. | DGMX2-3-PP-FK-S-40 |
Model No. | DGMX2-3-PP-FK-S-40 |
Design No. | 40 |
Interface | D03 |
Valve Type | Pressure Reducing Valve |
Adjuster Location | Port B End |
Pilot Control | Pressure Port |
Weight | 3.3 LB |
