
- Pressure Control Valve
- Relief Valve Type
- 725 to 4500 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Interface | D03 |
Adjustment Type, Dual | N/A |
Port Drained Into, Dual | N/A |
Model No. | DGMC-3-AT-GW-B-41 |
External Drain | No |
Valve Type | Relief Valve |
Pressure Limited In | Port A |
Relief Function | Single |
Pressure Limited In, Dual | N/A |
Gauge Port Thread Type | BSP |
Pressure Adjustment Range, Dual (psi) | N/A |
Adjustment Type | Screw w/ Locknut |
Remote Control Port | No |
Design No. | 41 |
Port Drained Into | Tank Port |
External Drain, Dual | N/A |
Gage Port | G1/4 |
Pressure Adjustment Range (psi) | 725 to 4,500 |
Manufacturer Part No. | DGMC-3-AT-GW-B-41 |
Weight | 3.3 LB |
