
- Direction Control Valve
- Direct Check Valve Type
- 5076 psi Maximum Pressure
- 28.5 gal/min Flow Rate
Model No. | DGMDC-3-Y-PL-41 |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Direct Check Valve |
Valve Mount Type | Subplate/Manifold Mounted |
Cracking Pressure | 5 psi |
Pressure [Max] | 5076 psi |
Leakage | Standard Performance |
Interface | D03 |
Body Material | Ductile Iron |
Weight | 1.0 LB |
