
- Pressure Relief Valve
- 44 to 5000 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Pressure [Max] | 1,500 psi |
Switch Connector | Yes |
Pressure Adjustment Range (psi) | 44 to 5,000 |
Coil Rating | 110/120 VAC - 50/60 Hz |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Adjustment | Yes |
Remote | No |
Valve Mount Type | Subplate/Manifold Mounted |
Tank Port Rating | 3000 |
Adjustment Type | Screw |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | Yes |
Model No. | CG5V-8GW-D-M-U-B6-11 |
Leakage | Standard |
Temperature Range [Min] | -4 °F |
Performance | Standard Performance |
Flow [Max] | 100.00 gal/min |
Actuation Option | Solenoid |
Electrical Connection | DIN Plug |
No. of Stages | Two Stage |
Lighted | No |
Temperature Range [Max] | 158 °F |
Seal Material | Buna-N |
Compatible Fluids | Anti-Wear Hydraulic Oils Invert Emulsions Water Glycol |
Weight | 13.3 LB |
