
- Pressure Control Valve
- Relief Valve Type
- 43.5 to 725 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Interface | D03 |
Adjustment Type | Screw w/ Locknut |
External Drain, Dual | No |
Pressure Adjustment Range, Dual (psi) | 145-2,900 |
Adjustment Type, Dual | Screw w/Locknut |
Valve Type | Relief Valve |
Pressure Limited In, Dual | Port B |
Relief Function | Dual |
External Drain | No |
Gage Port | None |
Port Drained Into, Dual | Tank Port |
Manufacturer Part No. | DGMC2-3-AT-AW-BT-CW-41 |
Model No. | DGMC2-3-AT-AW-BT-CW-41 |
Remote Control Port | No |
Port Drained Into | Tank Port |
Design No. | 41 |
Pressure Adjustment Range (psi) | 43.5 to 725 |
Pressure Limited In | Port A |
Weight | 3.3 LB |
