
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 21 to 652 psi Pressure Adjustment Range
- Screw Adjustment Type
Manufacturer Part No. | DGMX2-3-PP-RW-B-40 |
Leakage | Standard |
Remote Control Port | No |
Pilot Control | Pressure Port |
Valve Type | Pressure Reducing Valve |
Fluid Cleanliness | 17/15/12 micron |
Pressure Adjustment Range (psi) | 21 to 652 |
Seal Material | Buna-N |
External Drain | No |
Gauge Port Thread Type | BSP |
Design No. | 40 |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment Type | Screw |
Switch Connector | No |
Adjustment | Yes |
Interface | D03 |
Gage Port | G1/8 |
Actuation Option | Proportional |
Temperature Range [Max] | 32 °F |
Port Control | Pressure Port |
Body Material | Cast Iron |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Model No. | DGMX2-3-PP-RW-B-40 |
Pressure [Max] | 4500 psi |
Adjuster Location | Port B End |
No. of Stages | Single Stage |
Temperature Range [Min] | 176 °F |
Performance | Standard Performance |
Weight | 3.3 LB |
