
- D03 Sequence Valve
- 43.5-435 psi
- Adjustment is Micrometer w/Keylock
- G1/8 Gage Port
- No External Drain
Gage Port | G1/8 |
Interface | D03 |
Adjustment Type | Micrometer w/Keylock |
Valve Type | Sequence Valve |
External Drain | No |
Design No. | 40 |
Pressure Adjustment Range (psi) | 43.5 to 435 |
Manufacturer Part No. | DGMR1-3-PP-AK-B-40 |
Model No. | DGMR1-3-PP-AK-B-40 |
Weight | 3.3 LB |
