
- Direction Control Valve
- Direct Check Valve Type
Design No. | 41 |
Direction of Flow | Free Flow To Actuator |
Interface | D03 |
Manufacturer Part No. | DGMDC-3-Y-BM-41 |
Model No. | DGMDC-3-Y-BM-41 |
Valve Type | Direct Check Valve |
Check Location | Port B |
Cracking Pressure | 36 psi |
Weight | 3.0 LB |
