
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Insert Type | Dynamic, Zero Pilot Leakage |
Cover Function | Dynamic W/ Pilot Control |
Body Material | Alloy Steel |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Insert Ratio | 1:1.05 |
Flow [Max] | 150 gal/min |
Fluid Cleanliness | 18/16/13 micron |
Function | Normally Open |
Temperature Range [Min] | -4 °F |
Adjustment | No |
Port Type | SAE |
Pressure Rating | 5000 psi |
Series | CVI |
Leakage | Standard |
Port Size | 25 mm |
Compatible Fluids | Petroleum Oil |
Model No. | CVI-25-ZD105-L-10 |
Weight | 1.9 LB |
