
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Rated Flow [Max] | 20 gal/min |
Crossover | All Ports Blocked |
Spool Code | 31 |
Manual Override Option Code | None |
Pilot/Drain | None |
Spool Shift Timing | N/A |
Surge Suppressor/Damper | None |
Design No. | 60 |
Pressure [Max] | 5000 psi |
Compatible Fluids | Petroleum Oil |
Solenoid | Double |
Reducer Module | No |
Valve Type | High-Performance |
Indicator Lights | Yes |
Actuation Identification | Solenoid A, Solenoid B |
Function Code | 31 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Cycle Rate [Max] | N/A |
Coil Rating Code | B |
Solenoid Code | B |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | AC |
Electrical Connector Code | T |
Mounting | Subplate/Manifold Mount |
Solenoid Indicator Lights Code | L |
No. of Stages | Single Stage |
Coil Type Code | F |
Performance | High Performance |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Temperature Range [Min] | -4 °F |
Port T Code | 6 |
Mechanical Options | None |
NFPA Size | D03 |
Response Time | 15 to 23 ms |
Solenoid Energization Code | None |
Actuator Type | Solenoid |
Electrical Connection | Wired Terminal Block |
EN Code | None |
Function | 3-Position Spring Centered |
Surge Suppressor/Damper Code | None |
Model No. | DG4V-3-31C-M-FTWL-B6-60 |
Seal Material | Buna-N |
Tank Port Rating | 3046 |
Manual Override | Plain Override |
Housing Code | W |
Body Material | Gray Iron |
Spool Spring Arrangement Code | C |
Port T Pressure Rating | 3000 psi |
Temperature Range [Max] | 158 °F |
Center Position | P & A Blocked, B to T |
Port Restrictor Plug Code | None |
Spool Indicator Switch Code | None |
Leakage | Standard Performance |
Port Restrictor Plugs | None |
Weight | 1.0 LB |
