
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
Spool Shift Timing | N/A |
Spool Spring Arrangement Code | AL |
Solenoid | Single |
Function | 2-Position Spring Offset, End to End |
Voltage & Frequency | 24 VDC, Low Power Coil |
Design No. | 60 |
Electrical Connection | DIN 43650 |
Coil Type Code | U |
Port Restrictor Plugs | None |
Port T Pressure Rating | 3000 psi |
Spool Code | 7 |
Solenoid Energization Code | None |
Center Position | P to A & B, T Blocked |
Surge Suppressor/Damper Code | None |
Housing Code | None |
Electrical Connector Code | None |
Rated Flow [Max] | 21 gal/min |
Manual Override Option Code | None |
AC/DC | DC |
Surge Suppressor/Damper | None |
Tank Port Rating | 3000 |
Solenoid Indicator Lights Code | None |
Mechanical Options | None |
Cycle Rate [Max] | N/A |
NFPA Size | D03 |
Port Restrictor Plug Code | None |
Coil Type | DIN 43650 |
EN Code | None |
Function Code | 7 |
Pilot/Drain | None |
Pressure [Max] | 5075 psi |
Spool Indicator Switch Code | None |
Actuator Type | Solenoid |
Model No. | DG4V 3 7AL M U HL7 60 |
Crossover | P to A or B, T & A or B Blocked |
Valve Type | High-Performance |
Indicator Lights | No |
Solenoid Code | HL |
Port T Code | 7 |
Operation | Solenoid Operated |
Coil Rating Code | HL |
Weight | 1.0 LB |
