
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Solenoid | Double |
Fluid Cleanliness | 17/15/12 micron |
Body Material | Gray Iron |
Model No. | KDG4V-3-33C20N-M-U-H7-60 |
Feedback Sensor | No |
Pressure [Max] | 5000 psi |
Rated Flow | 5.3 gal/min |
Build Type | Spring Centered |
Electrical Connection | DIN 43650 |
Temperature Range [Min] | -4 °F |
Spring Arrangement | C |
Spool Type | Reduced A & B Ports Pressure at Null |
NFPA Size | D03 |
Voltage & Frequency | 24 VDC |
Manual Override | Plain Override |
Operation | Solenoid Operated |
Temperature Range [Max] | 179.6 °F |
Series | KDG4V3 |
Tank Port Rating | 1450 |
Control Type | Directional |
Mounting | Subplate Mounted |
Seal Material | Fluorocarbon |
Pressure Drop at Rated Flow | 145 |
Weight | 1.0 LB |
