
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Function | Normally Open |
Port Size | 25 mm |
Port Type | SAE |
Adjustment Type | Locknut |
Series | CVCS |
Valvistor | No |
Temperature Range [Min] | -4 °F |
Seal Material | Buna-N |
Body Material | Cast Bars |
Insert Ratio | 1:1.5 |
Flow [Max] | 150 gal/min |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Leakage | Standard |
Cover Function | Stroke Adjuster |
Temperature Range [Max] | 158 °F |
Insert Type | Directional |
Fluid Cleanliness | 18/16/13 micron |
Model No. | CVCS-25-ZDA3-B29-W-10 |
Pressure Rating | 5000 psi |
Adjustment | Yes |
Weight | 0.0 LB |
