
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Tank Port Rating | 3000 |
Voltage & Frequency | 24 VDC |
Temperature Range [Min] | -4 °F |
Mounting | Subplate Mounted |
Temperature Range [Max] | 158 °F |
Rated Flow | 10 gal/min |
Operation | Solenoid Operated |
Model No. | KSDG4V-3-92L-40-M-U1-H7-11 |
Fluid Cleanliness | 17/15/12 micron |
Feedback Sensor | No |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Control Type | Directional |
Seal Material | Fluorocarbon |
Body Material | Cast Iron |
Electrical Connection | DIN 43650 |
Series | KSDG4V3 |
Weight | 1.0 LB |
