
- Proportional Valve
- D08 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
NFPA Size | D08 |
Series | KXG |
Model No. | KXG-8-W160-3-Z-M-U-H1-10 |
Pilot/Drain | Manual Drain |
Tank Port Rating | 145 |
Mounting | Subplate Mounted |
Voltage & Frequency | 24 VDC |
Electrical Connection | DIN 43650 |
Weight | 0.0 LB |
