
- Proportional Valve
- D06 NFPA
- Pressure Relief Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Pilot/Drain | Manual Drain |
Model No. | KCG-6-W250-3-Z-M-U-H1-10 |
Temperature Range [Min] | -4 °F |
NFPA Size | D06 |
Operation | Solenoid Operated |
Voltage & Frequency | 24 VDC |
Rated Flow | 100 gal/min |
Feedback Sensor | No |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 17/15/12 micron |
Mounting | Subplate Mounted |
Control Type | Pressure Relief |
Temperature Range [Max] | 158 °F |
Electrical Connection | DIN 43650 |
Series | KCG |
Body Material | Cast Iron |
Tank Port Rating | 145 |
Seal Material | Buna-N |
Weight | 0.0 LB |
